Shop All Check Valves
Smc
1/4" One-Touch Fitting Check Valve
Mfr # AK4000-N02
Zoro # G5001836
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type NPT
- Max. Pressure 1 MPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AK4000-N02
- Zoro # G5001836
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | NPT |
Item | Check Valve |
Max. Pressure | 1 MPa |
Description
Check Valve One-Touch Fitting,1/4" TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Sillcock (14PX-6-MH)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066291-0070A)
- ZORO SELECT Drain Strainer (30073)
- PARKER 1/4" Barb x MNPT Brass Male 90 Degree Elbow (229-6-4)
- SMC 1/4" One-Touch Fitting Check Valve (AKH07B-N02S)
- SMC 3/8" One-Touch Fitting Check Valve (AKH11-00)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- ZORO SELECT 1" NPT Stainless Steel Swing Check Valve (4VMU2)
- PARKER 1/4" A-LOK(R) Stainless Steel Instrumentation Check Valve (4A-C4L-10-SS)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- SSI 2-1/2" Wafer Flange Stainless Steel Double Disc Check Valve (0250-600WTTTM-T)
- Smc Valves