Shop All Pneumatic Regulators
Smc
1/2In 7-125 PSI NPT Pneumatic Regulator
Mfr # AR40K-N04BG-Z-B
Zoro # G104837905
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height - Regulators 128 mm
- Overall Width (Regulators) 70 mm
- Tool Weight 0.44 kg
- Overall Length 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR40K-N04BG-Z-B
- Zoro # G104837905
- Country of Origin Unknown
- Category Pneumatic Regulators
Dimensions
Overall Height - Regulators | 128 mm |
Overall Width (Regulators) | 70 mm |
Overall Length | 70 mm |
Details
Tool Weight | 0.44 kg |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- CONTINENTAL CONTITECH B105 Wrapped V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (B105)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- Smc Pneumatic Regulators