Shop All Push On Hose Fittings
Smc
1/2" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L13-N04S
Zoro # G4615615
Free Shipping & Returns
$83.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQG2L13-N04S
- Zoro # G4615615
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Tube Size | 1/2 in |
Hex Size | 22 mm |
Overall Length | 29 29/32 mm |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 29 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 8mm, TubexTube (KQ2H08-00A)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208ZZ (6208 ZZ/C3 PRX)
- DAYTON AC Gearmotor, 633.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY2)
- TIMKEN TRB Metric Assembly <4 OD, 33207-90KA1 (33207-90KA1)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-34AS)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-36A)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-35AS)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-03AS)
- AIGNEP USA Tube Union, 5mm Tube Sz, Brass, PK5 (50040N-5-PK5)
- Smc Hose Fittings