Shop All Solenoid Valves
Smc
100V-Ac 0.7Mpa Pneumatic Solenoid Valve
Mfr # SY5140-1DZE
Zoro # G404377293
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 104.9 mm
- Height 61.4 mm
- Length 16.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # SY5140-1DZE
- Zoro # G404377293
- Country of Origin Unknown
- Category Solenoid Valves
Dimensions
Width | 104.9 mm |
Height | 61.4 mm |
Length | 16.6 mm |
Description
39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Moen Cartridge Puller (104421)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- KOHLER Bonnet Kit (1352289-2BZ)
- SMC 24V-Dc 1/4In Npt Solenoid Valve (VS-3115-025D)
- SMC 24V-DC SOLENOID VALVE (VS7-6-FG-S-3Z)
- SMC 24VDC 01mpa Pneumatic Solenoid Valve (VKF332V-5G-01)
- SMC 24VDC 07mpa Pneumatic Solenoid Valve (SY5120-5LNZE-01)
- CO-AX VALVES 24V-DC 1IN NPT SOLENOID VALVE (MK252C6100TTN1T2BXXB1XXAT)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020B)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002V)
- Smc Valves