Shop All Pneumatic Grippers
Smc
0206MPA Pneumatic Gripper, MHS320D
Mfr # MHS3-20D
Zoro # G808261686
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Open Width 36 mm
- Height 36 mm
- Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHS3-20D
- Zoro # G808261686
- Country of Origin Unknown
- Category Pneumatic Grippers
Dimensions
Open Width | 36 mm |
Height | 36 mm |
Length | 38 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP56118)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 8 (6808053)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Parallel Gripper DHPS-10-A (DHPS-10-A)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- Smc Pneumatic System Components