Shop All Disposable Plates and Bowls
Smarty Had A Party
96 oz. Clear Diamond Design Round Disposable Plastic Bowls (24 Bowls), 24PK
Mfr # 2677-CASE
Zoro # G905392399
product price: $41.99
/pk 24, $1.75/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- capacity 96 oz Bowls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 2677-CASE
- Zoro # G905392399
- UPC # 810049109639
- Country of Origin China
- Category Disposable Plates and Bowls
Details
capacity | 96 oz Bowls |
color | Clear |
Description
96 oz. Clear Diamond Design Round Disposable Plastic Bowls (24 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Salted Cashews, 1.5 oz Packs, PK18 (7568)
- BEVERAGE-AIR Overload (Ti)Mrt24Aik-69 (302-911A)
- VOLLRATH Hot Food Table, 61 1/4 x 32 (38104)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- DIXIE ULTRA Bowls, 12Oz, Wise, Size, Path 4PK (DXESXB12WSCT)
- TOUCH OF COLOR 9" Navy Blue Paper Plates 240 PK (471137B)
- GREEN LABEL Paper Plate Green Label 9", PK1000 (PP9GREWH)
- WORLD CENTRIC Fiber Bowls, 24 oz, 7.4 x 7.4 x 2.3, Natural, Paper, 500PK (BO-SC-U24-LFP)
- CREATIVE CONVERTING 173272 20 oz. White Paper Bowl, 20PK (999BP20WH)
- Smarty Had A Party Disposable Plates and Bowls