Shop All Disposable Cutlery
Smarty Had A Party
9 Black Disposable Plastic Serving Tongs 48 Tongs, 48PK
Mfr # 2549-B-CASE
Zoro # G607479022
product price: $38.99
/pk 48, $0.81/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 2549-B-CASE
- Zoro # G607479022
- UPC # 649310988105
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 9" |
Details
Disposable Foodware Color | Black |
Description
Approx Length 9 Approx Width 34 Case quantity 48 tongs Color Black Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Beige, 12 in. L, Plastic (PCT12BG)
- PERLICK TAPE, 1/2 FILAMENT, 6YD (C15393)
- HEATCRAFT Solenoid Valve, #E3S130 (E3S130)
- TRUE Roller Bearing - Coated (E921847)
- DIXIE INDUSTRIES Medium Duty Spoon, White, PK1000 (TM207)
- CREATIVE CONVERTING 019146 7 1/8in Coral Orange Disposable Plastic Fork, 288PK (286FORKSM)
- ECO-PRODUCTS Disposable Recycled Fork 6" Black, Pk1000, (EP-S112)
- PACKNWOOD 3.5 In. Bamboo Top Twisted Skewer, 2000PK (210BBTWIST9)
- DIXIE Medium-Weight Polypropylene Plast, PK250 (CMP26C)
- PERK Mediumweight Plastic Cutlery, Teaspoon, White, PK300, 300PK (PK58701/PK56400)
- ZORO SELECT Disposable Fork, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (V01839)
- Smarty Had A Party Disposable Cutlery