Shop All Tablecloths & Runners
Smarty Had A Party
84 White Round Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 823270-WH-CASE
Zoro # G507479054
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Dimensions 84"
- Type Tablecloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smarty Had A Party
- MFR # 823270-WH-CASE
- Zoro # G507479054
- UPC # 649310985036
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 84" |
Details
Color | White |
Type | Tablecloths |
Description
Diameter 84 Case quantity 96 tablecloths Color White Shape Circular Material Plastic Disposable Onetime, single party use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bumper Lin For /Idea-Medalie - Part# 2241001 (2241001)
- RANKIN-DELUX Knob (TB-15)
- ALPINE INDUSTRIES Tabletop Interfold Napkin Dispenser, PK2 (ALP4332-2pk)
- AMERICAN METALCRAFT 1 1 /2 oz Round Stainless Steel Sauce Cup (MB3)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- NCAA 54" x 108" Clemson University Plastic Tablecloth PK12, 12PK (734831)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- ATLAS COMMERCIAL PRODUCTS 60" x 126" Polyester Tablecloth, Ivory (PY-60x126-02)
- Smarty Had A Party Tablecloths & Runners