Shop All Tablecloths & Runners
Smarty Had A Party
84 Pink Round Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 823270-PNK-CASE
Zoro # G507478972
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Dimensions 84"
- Type Tablecloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smarty Had A Party
- MFR # 823270-PNK-CASE
- Zoro # G507478972
- UPC # 649310985197
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 84" |
Details
Color | Pink |
Type | Tablecloths |
Description
Diameter 84 Case quantity 96 tablecloths Color Pink Shape Circular Material Plastic Disposable Onetime, single party use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas 14oz Relief Mug (218-C14RM)
- GROEN Probe (Z003328)
- SANI-LAV Hand Scoop, 64 oz., Long Handle, Silver (400424)
- CLEVELAND Silicone Door Gasket 80" (7136)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- TOUCH OF COLOR Pastel Blue Plastic Tablecloth, 108"x54", 12PK (013025)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- Smarty Had A Party Tablecloths & Runners