Shop All Tablecloths & Runners
Smarty Had A Party
84 Hunter Green Round Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 823270-HG-CASE
Zoro # G107478907
product price: $132.99
/pk 96, $1.39/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter Green
- Type Tablecloths
- Dimensions 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 823270-HG-CASE
- Zoro # G107478907
- UPC # 649310985098
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 84" |
Details
Color | Hunter Green |
Type | Tablecloths |
Description
Diameter 84 Case quantity 96 tablecloths Color Hunter Green Shape Circular Material Plastic Disposable Onetime, single party use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLE Dole Tropical Fruit In Juice Cup 4 oz. Cup, PK36 (03048)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- HENCKELS INTERNATIONAL Statement Series Santoku Knife, 7 in L Blade, Stainless Steel Blade, Black Handle (13548-183)
- AMERICAN DISH SERVICE Gasket, Intake Flange, Wash ( (289-6605)
- TOUCH OF COLOR Burgundy Red Plastic Tablecloth, 108"x54", 12PK (723122)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 (TBLPT549-WH)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- CREATIVE CONVERTING 10036 14' x 29in Navy Blue Plastic Table Skirt (500TS1429NV)
- Smarty Had A Party Tablecloths & Runners