Shop All Tablecloths & Runners
Smarty Had A Party
84 Clear Round Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 823270-CL-CASE
Zoro # G707478819
product price: $125.99
/pk 96, $1.31/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Tablecloths
- Dimensions 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 823270-CL-CASE
- Zoro # G707478819
- UPC # 649310985234
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 84" |
Details
Color | Clear |
Type | Tablecloths |
Description
Diameter 84 Case quantity 96 tablecloths Color Clear Shape Circular Material Plastic Disposable Onetime, single party use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Stainless Steel Non-ducted Range Hood (412404)
- HENNY PENNY Screw 3/8-24 X 3/4 Hex Hd S (SC01-081)
- BON CHEF Viva, Soup/Dessert Spoon, Satin Finish, 18/10, 7.47" , set of 12 (S1403)
- VOLLRATH Handle Spring Tsi7001/Tsi8002 (XTSI2018)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 60inL x 40inW, White, Pack of 100 (8131)
- FASTFOOD 60 x 100 in. European Lace Table Cloth, Ivory (FA2570118)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- TAPESTRY TRADING Tapestry Trading GL-29W60120 60 x 120 in. Handmade Indian Crochet Table Cloth; White (GL-29W60120)
- Smarty Had A Party Tablecloths & Runners