Shop All Tablecloths & Runners
Smarty Had A Party
84 Black Round Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 823270-BK-CASE
Zoro # G107478808
product price: $125.99
/pk 96, $1.31/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dimensions 84"
- Type Tablecloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 823270-BK-CASE
- Zoro # G107478808
- UPC # 649310985050
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 84" |
Details
Color | Black |
Type | Tablecloths |
Description
Diameter 84 Case quantity 96 tablecloths Color Black Shape Circular Material Plastic Disposable Onetime, single party use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYFOOD LARGE CROWN (FOR ORANGE) (001-081620)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- HOBART Thermostat W/Dial D1/D18, 3/16 X 13, 60 (4746)
- HERDEZ 68 oz. Herdez Salsa Verde, PK6 (62145)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- TOUCH OF COLOR Hunter Green Octy Round Tablecloth, 82", 12PK (923124)
- TOUCH OF COLOR School Bus Yellow Paper Tablecloth, 108"x54", 6PK (710234)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- Smarty Had A Party Tablecloths & Runners