Shop All Disposable Plates and Bowls
Smarty Had A Party
625 Light Blue Flat Round Disposable Plastic Pastry Plates 120 Plates, 120PK
Mfr # 836-LBL-CASE
Zoro # G207478814
product price: $39.85
/pk 120, $0.33/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Pastry Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 836-LBL-CASE
- Zoro # G207478814
- UPC # 674012822853
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 6.25" |
Details
Food Service Disposables Grouping | Pastry Plates |
Disposable Foodware Color | Light Blue |
Description
Approx outer diameter 625 Case quantity 12 packs of 10 plates Color Light Blue Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC 22 in W X 50 in H X 34 in D Ice Storage Bin (D420)
- APW Thermostat (2067700)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 48 oz., Pk3 (IB 48)
- BEVERAGE-AIR Fan, Motor (501-019B)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- D & W FINE PACK 10.25" Tall Giant Individually Wrapped Translucent Straw, PK12000 (DSTGW4-300T)
- CREATIVE CONVERTING 324782 10in Teal Lagoon Paper Plate, 24PK (999PP10TL)
- DART CONTAINER CH8DED Tamper-Evident Container with Dome Lid, Clear, 200PK (CH8DED (S))
- CREATIVE CONVERTING 501021B 10in School Bus Yellow Paper Plate, 240PK (286PP10MS)
- CHINET Classic Paper Bowl, 12oz, White, PK125 (21230)
- PACTIV EVERGREEN EarthChoice MealMaster Bowls with Lids, 32 oz, 8" dia x 2.12" h, 1-Compartment, Black/Clear, PK250 (0CN8083200BL)
- Smarty Had A Party Disposable Plates and Bowls