Shop All Disposable Plates and Bowls
Smarty Had A Party
625 Clear Floral Round Disposable Plastic Pastry Plates 240 Plates, 240PK
Mfr # 726-CASE
Zoro # G207478975
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Pastry Plates
- Disposable Foodware Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smarty Had A Party
- MFR # 726-CASE
- Zoro # G207478975
- UPC # 810049103095
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 6.25" |
Details
Food Service Disposables Grouping | Pastry Plates |
Disposable Foodware Color | Clear |
Description
Approx inner diameter 525 Approx outer diameter 625 Approx outer rim diameter 1 Case quantity 12 packs of 20 plates Color Clear Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami 30oz Etch Black Powder Coat Tumbler (169-S30PT-BLK-9)
- INTERNATIONAL COMFORT PRO Switch Vent Pressure (1191550)
- TRUE Blade, Fan (945035)
- JET-PUFFED Jet-Puffed Marshmallow Vanilla 3 oz., PK6 (00600699002905)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- CREATIVE CONVERTING 28103151 12 oz. Classic Red Plastic Bowl, 240PK (286B12RD)
- ABENA Plates, Rectangular, Clay-Coated, 5.1" x 7.9", White, Eco-Friendly, Biodegradable & Compostable (5623)
- ECO-PRODUCTS Plate, 10" Eco Plate, Natural White, PK50 (EP-P005PK)
- PERFECT TOUCH Dixie Products Perfectouch Cups PT 20 oz., PK500 (5320CD)
- CREATIVE CONVERTING 318927 9in Amethyst Purple Round Paper Plate, 240PK (286PP9)
- Smarty Had A Party Disposable Plates and Bowls