Shop All Tablecloths & Runners
Smarty Had A Party
54 x 108 Silver Rectangular Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 813270-SV-CASE
Zoro # G507478996
product price: $132.99
/pk 96, $1.39/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Dimensions 54" x 108"
- Type Tablecloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 813270-SV-CASE
- Zoro # G507478996
- UPC # 674012832241
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 54" x 108" |
Details
Color | Silver |
Type | Tablecloths |
Description
Dimensions 54 x 108 Case quantity 96 tablecloths Color Silver Shape Rectangular Material Plastic Disposable Onetime, single party use Table Drop On a 25 foot wide, 96 8 ft long table seats 4 on each side, this tablecloth will drop down 10 off the sides and 6 on the ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALK MARKET American Tray 5-Compartment, 500PK (T009)
- MRS. ANDERSONS BAKING BAKING PIE WEIGHTS (108)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- HEATCRAFT Solenoid Valve, #E3S130 (E3S130)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 60", 60", 12PK (37242)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 36"L, Black (SB16-36-10)
- Smarty Had A Party Tablecloths & Runners