Shop All Tablecloths & Runners
Smarty Had A Party
54 x 108 Red Rectangular Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 813270-RD-CASE
Zoro # G807478931
product price: $132.99
/pk 96, $1.39/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Dimensions 54" x 108"
- Type Tablecloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 813270-RD-CASE
- Zoro # G807478931
- UPC # 674012832203
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 54" x 108" |
Details
Color | Red |
Type | Tablecloths |
Description
Dimensions 54 x 108 Case quantity 96 tablecloths Color Red Shape Rectangular Material Plastic Disposable Onetime, single party use Table Drop On a 25 foot wide, 96 8 ft long table seats 4 on each side, this tablecloth will drop down 10 off the sides and 6 on the ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake CT12283AN 4 x 4 in. Annapolis - USNA; MD Nautical Map Coaster - Set of 4 (CT12283AN)
- FOX RUN 5 in. W X 5 in. L Black Ceramic Grease Container 32 oz (48764)
- POLAR KING Phillips Pin Head Bit (70901)
- WHIRLPOOL Inlet Valve (2188785)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- OMG 703268 82 in. Octy Round Plastic Table CoverPurple (OM565855)
- Smarty Had A Party Tablecloths & Runners