Shop All Tablecloths & Runners
Smarty Had A Party
54 x 108 Navy Rectangular Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 813270-NV-CASE
Zoro # G307478875
product price: $132.99
/pk 96, $1.39/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Type Tablecloths
- Dimensions 54" x 108"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 813270-NV-CASE
- Zoro # G307478875
- UPC # 674012832142
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 54" x 108" |
Details
Color | Navy |
Type | Tablecloths |
Description
Dimensions 54 x 108 Case quantity 96 tablecloths Color Navy Shape Rectangular Material Plastic Disposable Onetime, single party use Table Drop On a 25 foot wide, 96 8 ft long table seats 4 on each side, this tablecloth will drop down 10 off the sides and 6 on the ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Chute (02-1995-01)
- DIXIE Spoon, Black, Series T, Dixie , Med, PK960 (DUSSPT5)
- HATCO Rocker Switch (02.19.215.00)
- SERVER Discharge Tube Nut For Products - Part# Ser82027 (SER82027)
- TAPESTRY TRADING Tapestry Trading LY0045-16-2PK 16 in. Embroidered Rose Cutwork Doilies; Ivory (LY0045/16/2PK)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- WOK & PAN Wok & Pan TBL-072W 30 x 72 in. Deluxe Polypropylene Injection Molded Banquet Table (193628)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- TAPESTRY TRADING Tapestry Trading NO1014 10 x 14 in. Begium Doily Noella (NO1014)
- Smarty Had A Party Tablecloths & Runners