Shop All Tablecloths & Runners
Smarty Had A Party
54 x 108 Ivory Rectangular Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 813270-IV-CASE
Zoro # G307478790
product price: $132.99
/pk 96, $1.39/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Dimensions 54" x 108"
- Type Tablecloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 813270-IV-CASE
- Zoro # G307478790
- UPC # 674012832180
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 54" x 108" |
Details
Color | Ivory |
Type | Tablecloths |
Description
Dimensions 54 x 108 Case quantity 96 tablecloths Color Ivory Shape Rectangular Material Plastic Disposable Onetime, single party use Table Drop On a 25 foot wide, 96 8 ft long table seats 4 on each side, this tablecloth will drop down 10 off the sides and 6 on the ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR KNOB, TIMER (2R-Z10723)
- TRUE Shelf Support Plastic (802299)
- PIPER PRODUCTS Element (706259)
- WINCO 10 oz Polycarbonate Scoop (PS-10)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- PHOENIX Table Skirting, 17-1/2 Ft., Shirred, Blue (TSKT-17-BL)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- TOUCH OF COLOR Pastel Blue Plastic Tablecloth, 108"x54", 12PK (013025)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, Black (SP-60R-03)
- Smarty Had A Party Tablecloths & Runners