Shop All Tablecloths & Runners
Smarty Had A Party
54 x 108 Burgundy Rectangular Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 813270-BR-CASE
Zoro # G407479116
product price: $132.99
/pk 96, $1.39/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Dimensions 54" x 108"
- Type Tablecloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 813270-BR-CASE
- Zoro # G407479116
- UPC # 674012832104
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 54" x 108" |
Details
Color | Burgundy |
Type | Tablecloths |
Description
Dimensions 54 x 108 Case quantity 96 tablecloths Color Burgundy Shape Rectangular Material Plastic Disposable Onetime, single party use Table Drop On a 25 foot wide, 96 8 ft long table seats 4 on each side, this tablecloth will drop down 10 off the sides and 6 on the ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- UNCOMMON THREADS Classic Utility Shirt Navy SM (0920-1602)
- VULCAN HART Lamp Lens 3" Dia (357036-3)
- GARLAND Pilot Assy Nat (CK1935802)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, White (SP-CTC-01)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- OMG 703268 82 in. Octy Round Plastic Table CoverPurple (OM565855)
- Smarty Had A Party Tablecloths & Runners