Shop All Tablecloths & Runners
Smarty Had A Party
54 x 108 Black Rectangular Disposable Plastic Tablecloths 96 Tablecloths, 96PK
Mfr # 813270-BK-CASE
Zoro # G607479091
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Tablecloths
- Dimensions 54" x 108"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smarty Had A Party
- MFR # 813270-BK-CASE
- Zoro # G607479091
- UPC # 674012832081
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 54" x 108" |
Details
Color | Black |
Type | Tablecloths |
Description
Dimensions 54 x 108 Case quantity 96 tablecloths Color Black Shape Rectangular Material Plastic Disposable Onetime, single party use Table Drop On a 25 foot wide, 96 8 ft long table seats 4 on each side, this tablecloth will drop down 10 off the sides and 6 on the ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Tube Screen 13-1/2'' X 13-1/2'' (P35552L)
- NORPRO Scoop 58Oz Aluminum Slvr (9004)
- COOKIES UNITED Cookies United Rainbow Layer Cake 5lbs (00034)
- BLACK GOLD Organic All Purpose Potting Mix 16 qt (1402040 16QT U)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- ICEBERG Table Cover, Rectangle, 48inLx24inW, Black (16511)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Ivory (SP-CCC-02)
- TABLEMATE PRODUCTS, CO. Table Set Rectangular Table Covers, Heavyweight Plastic, 54in X 108in, Plaid Red/white, 6PK (549RDG)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- Smarty Had A Party Tablecloths & Runners