Shop All Tablecloths & Runners
Smarty Had A Party
50" x 108" White Rectangular Linen-Like Tablecloths (12 Tablecloth), 12PK
Mfr # 813272-CASE
Zoro # G305392586
product price: $83.99
/pk 12, $7.00/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 50" x 108"
- Color White
- Type Tablecloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 813272-CASE
- Zoro # G305392586
- UPC # 10073525872169
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Dimensions | 50" x 108" |
Details
Color | White |
Type | Tablecloths |
Description
50" x 108" White Rectangular Linen-Like Tablecloths (12 Tablecloth)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Drive Frame Assembly W Latch (1561242)
- HOBART Flange (00-719373)
- SAN JAMAR Sub Starter Kit (2 Units) (SUB2-SK)
- PROSKIT Liquid Dispenser, 4 oz (900-251)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- TOUCH OF COLOR Pastel Blue Paper Tablecloth, 108"x54", 6PK (710229)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- KWIK-COVERS Kwik-Covers KS3072PK-M PKG. MAROON KWIK-SKIRT WITH 30 inch X 72 inch WHITE COVER- 10 PER CASE (KS3072PK-M)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- Smarty Had A Party Tablecloths & Runners