Shop All Disposable Cups and Lids
Smarty Had A Party
2 oz. Clear Small Disposable Plastic Concave Cups (288 Cups), 288PK
Mfr # 2633-CASE
Zoro # G105392915
product price: $72.35
/pk 288, $0.25/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 2633-CASE
- Zoro # G105392915
- UPC # 810049108113
- Country of Origin China
- Category Disposable Cups and Lids
Details
capacity | 2 oz Cups |
color | Clear |
Description
2 oz. Clear Small Disposable Plastic Concave Cups (288 Cups)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT KIT, GAS CONNECTOR, 3/4"X36" for Dormont - Part# 1675KITS36 (1675KITS36)
- GLOBE FOOD EQUIPMENT Cover, Knife (M349)
- ALLIANCE KIT, POTENTIOMETER TEMPERATURE (70475001P)
- DIXIE PerfecTouch Paper Hot Cups, 12oz, Coffee Haze, PK160 (5342CDSBP)
- CREATIVE CONVERTING 56112B 9 oz. Emerald Green Poly Paper Hot / Cold Cup, 240PK (286CP9GR)
- ZORO SELECT Cup Sleeve, Patternless, 20 oz, PK1200 (BWK1020SLEEVE)
- CARNIVAL KING 12 oz. Poly Paper Lemonade Cup, 50PK (999PCCLEM12)
- KARAT 20 oz Paper Hot Cup, PK600 (C-K520WU)
- DART 10J10 CPC 10 oz Space Saver Foam Cups - White, 1000PK (10J10 (B))
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- Smarty Had A Party Disposable Cups and Lids