Shop All Disposable Plates and Bowls
Smarty Had A Party
16 x 16 Black Square with Groove Rim Plastic Serving Trays 24 Trays, 24PK
Mfr # 7906-CASE
Zoro # G207479057
product price: $110.99
/pk 24, $4.62/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Trays
- Disposable Plate Size 16" x 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 7906-CASE
- Zoro # G207479057
- UPC # 649310988068
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 16" x 16" |
Details
Food Service Disposables Grouping | Trays |
Disposable Foodware Color | Black |
Description
Approx outer dimensions 16 x 16 Approx inner dimensions 14 x 14 Approx outer rim 2 Height 15 Case quantity 8 packs of 3 trays Color Black Shape Square Material Plastic Disposable Heavy enough to reuse, yet priced so you can discard Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Dump Valve, 240V 50/60Hz (14063)
- LANCER Bib Pump, Hi Alt, Flojet, No Fi, #T5000-193 (T5000-193)
- CRESTWARE Peeler, Stainless Steel (PEL5K)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 8PC FLOATNG AXLE HOUSNG RTHRDR KIT (KH2577)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- CREATIVE CONVERTING Eucalyptus Paper Plates, 9", 96PK (346143)
- CREATIVE CONVERTING Party Animals Paper Plates, 9", 96PK (354573)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- PACKNWOOD Mini Cardboard Pizza Box, 500PK (210MINIPIZZ)
- GENUINE JOE Plastic Plates, 10-1/4" Lrg, Wht, PK125 (GJO10323)
- SOLO Plate, Paper, Heavy-Duty, 9" 4PK (SCCHP9S)
- Smarty Had A Party Disposable Plates and Bowls