Shop All Disposable Containers
Smarty Had A Party
16" Clear Pavilion Round Disposable Plastic Trays (24 Trays), 24PK
Mfr # 2674-CASE
Zoro # G905392559
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smarty Had A Party
- MFR # 2674-CASE
- Zoro # G905392559
- UPC # 810049109578
- Country of Origin China
- Category Disposable Containers
Dimensions
Size | 16 in |
Details
Color | Clear |
Description
16" Clear Pavilion Round Disposable Plastic Trays (24 Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART ClearPac Large Nacho Tray, 2-Compartments, Clear, PK500 (C68NT2)
- NESCAFE CLASICO Nescafe Classico Instant Coffee 7 oz., PK6 (00028000461232)
- KIND KIND® Protein Bars, Crunchy Peanut Butter, 1.76 oz., 12/Box (26026)
- BALL 16Oz Plas Freezer Jar (1440083000)
- WORLD CENTRIC World Centric 24 oz. Ingeo Compostable Salad Bowl, PK600 (SB-CS-24)
- PACTIV PET Hinged Lid Deli Container, 4.92x5.87x2.48, 16oz, 1-Cmp, Clr, PK200 (0CA910160000)
- EMI YOSHI EMI Yoshi EMI-320LLP 12 in. Round Clear Dome Lid Low Profile - Pet - Pack of 25 (EMI-320LLP)
- CARNIVAL KING Kraft 46 oz. Popcorn Cup, 500PK (760VB46KR)
- KARAT 30 oz Kraft Fold-To-Go Box, PK450 (FP-FTG30K)
- SOLO Foam Container, Hinged Lid, 6", 500PK, White (DCC60HT1)
- SCT Mottled White Cake Circles 10 in. Diameter, White, Paper, 100PK (11317)
- Smarty Had A Party Disposable Containers