Shop All Disposable Plates and Bowls
Smarty Had A Party
13" Gold Round Disposable Paper Charger Plates (120 Plates), 120PK
Mfr # 2690-RG-CASE
Zoro # G705392483
product price: $90.65
/pk 120, $0.76/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 13" Charger Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 2690-RG-CASE
- Zoro # G705392483
- UPC # 810049109998
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
size | 13" Charger Plates |
Details
color | Gold |
Description
13" Gold Round Disposable Paper Charger Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt019 (DT-019)
- TABLECRAFT Bl Cutting Board, .5" Thick, 18"X24" (CB1824BLA)
- ALLIANCE DECAL PNL CNTRL CISSELL (C001389)
- SAN JAMAR Knit Glove, 400F Cap, Hvy Dty Terry, PR (ML5000)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- CREATIVE CONVERTING Monkey Dessert Plates, 7", 96PK (346304)
- BARE Plate, 6 ", Clay 500PK (SCCOFMP6J7234)
- PRODYNE Wine Party Tub Big Oval (AB-16)
- WORLD CENTRIC World Centric 4-9 oz. Ingeo Compostable Clear Raised Lid, PK2000 (CPL-CS-9)
- AJM PACKAGING AJMPkg, Paper Plates, 9in Diameter, White, 12PK (PP9GRAWH)
- SENSATIONS Gold Rim Plastic Dinner Plates, 10", 120PK (347870)
- Smarty Had A Party Disposable Plates and Bowls