Shop All Disposable Plates and Bowls
Smarty Had A Party
13 Clear Round Disposable Plastic Charger Plates 60 Plates, 60PK
Mfr # 2610CL-CASE
Zoro # G707478796
product price: $95.59
/pk 60, $1.59/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Charger Plates
- Disposable Plate Size 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 2610CL-CASE
- Zoro # G707478796
- UPC # 674012823690
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 13" |
Details
Food Service Disposables Grouping | Charger Plates |
Disposable Foodware Color | Clear |
Description
Approx inner diameter 105 Approx outer diameter 13 Approx outer rim diameter 25 Case quantity 12 packs of 5 plates Color Clear Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Straw Holder, In-Counter, 5.12" dia., SS (L320C)
- TRANE Flame Sensor (SEN00297)
- HATCO Cooling Fan 115V, 3000 Rpm (02.12.008A.00)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Dark Wood (CBDRT3DWSS)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- DART TP12 CPC 12 oz Solo Ultra Clear Cup, 1000PK (TP12 (B))
- PACKNWOOD Mini Palmegg Palm Leaf Egg Shaped Mini Plate, 100PK (210BBAEG6)
- EMI YOSHI 12Oz Squares Clear Soup Bowl Pet Lid, 120PK (EMI-SB12LP)
- GENUINE JOE Plastic Plates, 10-1/4" Lrg, Wht, PK125 (GJO10323)
- CREATIVE CONVERTING 79102B 7in Mimosa Yellow Paper Plate, 240PK (286PP7YL)
- CREATIVE CONVERTING 79106B 7in Shimmering Silver Paper Plate, 240PK (286PP7SV)
- Smarty Had A Party Disposable Plates and Bowls