Shop All Disposable Plates and Bowls
Smarty Had A Party
12" Round Palm Leaf Eco Friendly Disposable Dinner Plates (100 Plates), 100PK
Mfr # 46712R-CASE
Zoro # G605392972
product price: $85.39
/pk 100, $0.85/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12" Dinner Plates
- color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 46712R-CASE
- Zoro # G605392972
- UPC # 710859368724
- Country of Origin India
- Category Disposable Plates and Bowls
Dimensions
Size | 12" Dinner Plates |
Details
color | Natural |
Description
12" Round Palm Leaf Eco Friendly Disposable Dinner Plates (100 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Flatware Rack, Half, H 13 1/2 (52641)
- COOKSHACK Ss Relay (PV682)
- JELL-O Jell-O Instant Banana Pudding 3.4 oz., PK24 (10043000204426)
- KELLOGGS Kellogg's Frosted Mini Wheats Bite Size Cereal 1 oz. Bowl, PK96 (3800004996)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- CREATIVE CONVERTING 433264 10in x 12in Ivory Oval Paper Platter, 96PK (286PP1012IV)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- CREATIVE CONVERTING 28157031 10in Pastel Blue Plastic Plate, 20PK (999P10PB)
- WORLD CENTRIC TPLA Compostable Knife Fork Spoon And Napkin Cutlery Kit, PK250 (AS-PS-TN)
- ESSENTIALS Serving Spoon Black, PK144 (EMI-102B)
- CREATIVE CONVERTING Wild One Woodland Paper Plates, 9", 96PK (343945)
- Smarty Had A Party Disposable Plates and Bowls