Shop All Disposable Cutlery
Smarty Had A Party
12" Clear Disposable Plastic Serving Tongs (48 Tongs), 48PK
Mfr # 4542-CASE
Zoro # G705392773
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smarty Had A Party
- MFR # 4542-CASE
- Zoro # G705392773
- UPC # 710859378631
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Size | 12 in |
Details
Color | Clear |
Description
12" Clear Disposable Plastic Serving Tongs (48 Tongs)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 8 1/4 in x 17 in x 6 in Fryer Basket (FB-40)
- ELECTROLUX Main Control Board (5303918523)
- STAR Speed Control Assembly 500 (2E-120261)
- IMPERIAL Wok Jet Burner Head For Ir Venturi Cap Only (1230-J)
- CREATIVE CONVERTING 6 1/8in Classic Pink Heavy Weight Plastic Spoon, 50PK (999SPOONPP)
- CREATIVE CONVERTING 6 1/8in Burgundy Heavy Weight Plastic Spoon, 24PK (999SPOONWN)
- FINELINE SETTINGS Flairware Full Size Extra Heavy Cutlery Spoons - Boxed- Clear (2502-CL)
- TOUCH OF COLOR Purple Assorted Plastic Cutlery, Amethyst, 288PK (318905)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01798)
- WEGO Fork WeGo PS, Fork, Black, PK1000 (54101101)
- CREATIVE CONVERTING 010578 7 1/2in Luscious Lavender Heavy Weight Plastic Knife, 24PK (999KNIFELV)
- Smarty Had A Party Disposable Cutlery