Shop All Disposable Plates and Bowls
Smarty Had A Party
10.25" Pink with White and Gold Birthday Round Disposable Plastic Dinner Plates (120 Plates), 120PK
Mfr # 4820PG-CASE
Zoro # G505392799
product price: $85.99
/pk 120, $0.72/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- color Pink with White and Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 4820PG-CASE
- Zoro # G505392799
- UPC # 710859382645
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
size | 10.25" Dinner Plates |
Details
color | Pink with White and Gold |
Description
10.25" Pink with White and Gold Birthday Round Disposable Plastic Dinner Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D & W FINE PACK D & W Fine Pack 1.5lbs Loaf Pan, PK500 (15640)
- NESCO JERKY SPICE ORIGINAL 3PK (BJ-6)
- CHEETOS Cheetos Crunchy Cheetos Snack 2 oz., PK64 (44366)
- VICTORY Wire Shelf - White Epoxy (50597806)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- CREATIVE CONVERTING 173274 20 oz. Classic Pink Paper Bowl, 20PK (999BP20PP)
- CREATIVE CONVERTING 324766 7in Teal Lagoon Paper Plate, 240PK (286PP7TL)
- TABLEMATE Bowls, 5oz., White, PK125 (5244WH)
- ASPEN PRODUCTS 15114 PE 10 in. Easyware Coated Paper Plate, 288PK (15114 (PE))
- STALK MARKET Large Oval Platter, 500PK (P020)
- HUHTAMAKI Huhtamaki 21217 10.5 in. Dia. Paper Dinnerware Plate; White - Case of 500 (21217)
- Smarty Had A Party Disposable Plates and Bowls