Shop All Disposable Plates and Bowls
Smarty Had A Party
100 oz Solid Black Organic Round Disposable Plastic Bowls 24 Bowls, 24PK
Mfr # 9310B-CASE
Zoro # G207479026
product price: $58.99
/pk 24, $2.46/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smarty Had A Party
- MFR # 9310B-CASE
- Zoro # G207479026
- UPC # 710859383536
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 100 oz |
Details
Food Service Disposables Grouping | Bowls |
Disposable Foodware Color | Black |
Description
Approx outer diameter 105 Approx bottom diameter3 Approx height 5 Capacity 100 oz Case quantity 12 packs of 2 bowls Color Black Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Brew Group 10 Compl. (1558574)
- ALLPOINTS Gas Valve 1/8 Mpt X Adj. Orifice (521065)
- ALLIANCE ASSY MOTOR & PULLEY-120/60 PKG (D511629P)
- SAN JAMAR Flatware Retriever, 25 1/2x24 1/2 (KA3244)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- CREATIVE CONVERTING 50106B 10in Shimmering Silver Paper Plate, 240PK (286PP10SV)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK (PSP06EC)
- CREATIVE CONVERTING Eucalyptus Banquet Plates, 10", 96PK (346142)
- D & W FINE PACK 10.25" Tall Giant Individually Wrapped Translucent Straw, PK12000 (DSTGW4-300T)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 8., PK500 (SXP9W)
- GENUINE JOE Plastic Plates, 10-1/4" Lrg, Wht, PK125 (GJO10323)
- Smarty Had A Party Disposable Plates and Bowls