Shop All Automotive Degreasers
Smartwasher
SW-X1 High Performance Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based
Mfr # 1751309
Zoro # G7613008
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,828.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Clear
- Fragrance Mild
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartwasher
- MFR # 1751309
- Zoro # G7613008
- UPC # 649123004276
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Parts Washer Cleaner, Base Type Water, Removes Automotive Grease, Bearing Grease, Brake Dust, Brake Fluid, Carbon, Creosote, Crude Oil, Diesel Fuel, Dirt, Exhaust Residue, Gas, Grime, Hydraulic Fluid, Motor Oil, Resinous Deposits, Solder, Soot, Transmission Fluid, Varnish, For Material Type Metals, Flash Point 280.4 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Drum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO RHINO 17-C F250/F350 SUPER DUTY FRONT GUARDS 3000 SERIES STEPGUARD-CENTER GR (3373B)
- T-H MARINE SUPPLIES T-H Marine Flow-Max™ Ball Scupper - Clear (FMS-1-0-DP)
- A & I PRODUCTS Lock Nut 6" x4" x1" (A-6T1023R)
- DEE ZEE 06-15 HONDA RIDGELINE 5FT BEDMATS (DZ86968)
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 5 gal Pail, Ready to Use, Water Based (1751304)
- SMARTWASHER SW-4 Heavy Duty Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based (14728)
- OIL EATER Cleaner/Degreaser, Water-based Parts Washer, Pail, 5 gal, Nonflammable, Clear (AOD5G35438)
- HOLLOWAY HOUSE 27Oz Quickshine Cleaner (18811-3)
- ZEP Big Z Cleaner/Degreaser, 55 gal Drum, Water Based (37085)
- CRC MECH FORCE Industrial Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03151)
- WALTER SURFACE TECHNOLOGIES CB 100 Cleaner/Degreaser, 1 gal Jug, Ready to Use, Water Based (53G165)
- Smartwasher Automotive Degreasers