Shop All Automotive Degreasers
Smartwasher
SW-7 Parts/Brake Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based
Mfr # 14723
Zoro # G7238309
product price: $1,548.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,548.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Clear
- Fragrance Mild
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14723
- Zoro # G7238309
- UPC # 649123001923
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, Resins, For Material Type Metals, Flash Point 200 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Drum, Standards NSF Certified, Chemical Type Surfactant Blend, Tetrapotassium Pyrophosphate, Water, Cleaner Type Cleaner, Color Clear, Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 45TV47, 5YK85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Connector, Flat, 2-Pole, 16 Gauge (82-1034)
- ILC Replacement for Caterpillar 7G7889 Alternator (WX-XG5Q-9)
- SIGNIFY H11LLC1 LONG LIFE BULB (H11LLC1)
- KEN-TOOL Torque Socket 7/8", 140Ft/Lb - Aqua, Q (30200)
- SMARTWASHER SW-4 Heavy Duty Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based (14728)
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 5 gal Pail, Ready to Use, Water Based (1751304)
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based (1751309)
- GUNK Foamy Engine Cleaner, 17 oz Aerosol Can, Ready To Use, Solvent Based (FEB1)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 32 oz Spray Bottle, Ready To Use, Water Based (101780)
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Dry Oil Cleaner Spray, 16.9oz (53G183)
- WALTER SURFACE TECHNOLOGIES Star 200 Cleaner/Degreaser, 5.2 gal Pail, Concentrated, Water Based (53G067)
- Smartwasher Automotive Degreasers