Shop All Automotive Degreasers
Smartwasher
SW-4 Heavy Duty Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based
Mfr # 14728
Zoro # G7259528
product price: $1,493.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,493.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Orange
- Fragrance Mild
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14728
- Zoro # G7259528
- UPC # 649123001909
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, Resins, For Material Type Metals, Flash Point Not Applicable, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Drum, Standards NSF Certified, Chemical Type Surfactant Blend, Water, Cleaner Type Degreaser, Color Orange, Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 45TV47, 5YK85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MINIATURE LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6R4-8)
- ZEROSTART Engine Heater - 1500W 120V Caterpillar (3500111)
- JIF MARINE JIF Marine EOO3 3 Step Boat Ladder (EOO3)
- HITACHI Oe# 8972095452 Oe Maf Sensor, Maf0081 (MAF0081)
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based (1751309)
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 5 gal Pail, Ready to Use, Water Based (1751304)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 1 gal Jug, Ready To Use, Water Based (101723)
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 18 oz Can, Solvent Based (05088PS)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 1 qt Spray Bottle, Water Based, 12 Pack (145616)
- VP RACING FUELS VP PowerWash Super Concentrate GAL (M10011)
- CRC Aviation T-Force Degreaser, 20 oz Aerosol Can, Ready To Use, Solvent Based (10321)
- Smartwasher Automotive Degreasers