Shop All Parts Washers & Accessories
Smartwasher
Signature Parts Washer Kit, 25 gal.
Mfr # 14750
Zoro # G7259738
product price: $2,505.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,505.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Load Capacity (Lb.) 500 lb
- Tank Width (In.) 28 1/2 in
- Tank Length (In.) 21 in
- Tank Height (In.) 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14750
- Zoro # G7259738
- UPC # 649123000704
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 28 1/2 in |
Tank Length (In.) | 21 in |
Tank Height (In.) | 35 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 35 1/2 in |
Overall Width (In.) | 26 1/2 in |
Overall Height (In.) | 40 in |
Pump Size | 300 gph |
Overall Depth | 35 1/2 in |
Tank Overall Width | 26 in |
Tank Overall Height | 8 in |
Overall Width | 35 in |
Overall Height | 43 in |
Tank Overall Depth | 21 in |
Tank Dimensions WxDxH | 26 in x 21 in x 8 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 26 in, Tank Overall Depth 21 in, Tank Overall Height 8 in, Minimum Operating Temperature 115 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter, Standards CE Certified, ETL (UL/CSA), NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Bottle Opener w/Brushed Finish (588450-1)
- ASTRO PNEUMATIC Pad Pinstripe Removal, 3-1/2" (400E)
- SOLAS Lexor, 3-Blade Propeller For Suzuki, 19in Pitch (4571-153-19)
- MAHLE Engine Main Bearing Gasket Set, JV1690 (JV1690)
- SMARTWASHER Drain Basket (14819)
- SMARTWASHER Parts Washer, 15 gal.Drum, 400lb.Load (14744)
- SMARTWASHER Ball Valve Kit for Nozzle, 1/2 in. (14869)
- SMARTWASHER Parts Washer Kit, 15 gal.Tank, 42in.L (14743)
- SMARTWASHER Mobile HW Parts Washer Kit, 25 gal. (14770)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14751)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G210)
- Smartwasher Parts Washers & Accessories