Shop All Parts Washers & Accessories
This Product is Discontinued
Smartwasher
Regular Filter, For 5YK85 Parts Washer (Discontinued)
Mfr # 14149
Zoro # G2900861
This Product is Discontinued
Key Features
- Depth (In.) 12 in
- Width (In.) 1 in
- For Use With 5YK85 Parts Washer
- Container Size 1 pack
- Height (In.) 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartwasher
- MFR # 14149
- Zoro # G2900861
- UPC # 078254141497
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Depth (In.) | 12 in |
Width (In.) | 1 in |
Container Size | 1 pack |
Height (In.) | 6.5 in |
Overall Width | 1 in |
Overall Depth | 12 in |
Overall Height | 6 1/2 in |
Details
Item | Filter |
For Use With | 5YK85 Parts Washer |
Accessory Type | Parts Washer Regular Filter |
Compatible with Brand | SmartWasher |
Product Type | Filter |
For Washer Type | Parts Washer |
Description
Filter, Product Type Filter, Compatible with Brand SmartWasher, Compatible Parts Washer Grainger Part Number 5YK85, For Washer Type Parts Washer, Includes -, Material -, Overall Depth 12 in, Overall Height 6 1/2 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.