Shop All Automotive Tool Parts
Smartwasher
Pump Assembly, 4475-PMASY-23
Mfr # 14879
Zoro # G5113809
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number 14161
- Compatible Discharge Pipe Size 1/2 in
- Horsepower 1/40 hp
- Motor Sealing Epoxy Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartwasher
- MFR # 14879
- Zoro # G5113809
- UPC # 649123001190
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Compatible Discharge Pipe Size | 1/2 in |
Cord Length | 6 ft |
Details
Fits Brand | Smartwasher |
Item | Parts Washer Pump |
For Use With Mfr. Model Number | 14161 |
Horsepower | 1/40 hp |
Motor Sealing | Epoxy Encapsulated |
Flow Rate @ 1 ft of Head (Maximum) | 300 gph |
Discharge Type | Hose |
Flow Rate @ 5 ft of Head (Maximum) | 240 gph |
Pump Housing Material | Plastic |
Compatible Parts Washer Manufacturer Model Number | 1004858 (14161) |
Maximum Flow Rate | 5 gpm |
Compatible with Brand | Smartwasher |
Nameplate Voltage | 110V |
Intake Type | Strainer |
Description
Parts Washer Pump, Motor Sealing Epoxy Encapsulated, Nameplate Voltage 110V, Horsepower 1/40 hp, Maximum Flow Rate 5 gpm, Flow Rate @ 1 ft of Head (Maximum) 300 gph, Flow Rate @ 5 ft of Head (Maximum) 240 gph, Flow Rate @ 10 ft of Head (Maximum) Not Applicable, Compatible Discharge Pipe Size 1/2 in, Intake Type Strainer, Discharge Type Hose, Cord Length 6 ft, Pump Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Detailed Vehicle Inspection Report, PK250 (3698)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- VELVAC 15' Coiled Nylon Air Hose -Emergency (022026)
- LISLE InLine Spark Tester w CoilOnPlug Wire (LIS20580)
- SMARTWASHER Fuse, 4137-CBASY-110 (14858)
- SMARTWASHER Cotter Pin, Auto-Lock, 3/4 in. (14818)
- SMARTWASHER Heater Assembly, 4141-HBASY-110 (14860)
- SMARTWASHER Valve Kit, 4415-NVKIT-37 (14868)
- SMARTWASHER Fasade Divider Trim Oil Rubbed Bronze PK5 (14826)
- SMARTWASHER Fuse, 110V, 10A (14794)
- K-TOOL INTERNATIONAL Flexible Magnetic Retrieving Tool W/ 7 L (KTI70900)
- Smartwasher Automotive Tool Parts