Shop All Parts Washers & Accessories
Smartwasher
Power Cord Kit, 110V, 12 ft.
Mfr # 14863
Zoro # G0112966
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- Voltage 110V
- Product Type Power Cord Kit
- Compatible Parts Washer Manufacturer Model Number 1004858 (14161)
- For Washer Type Parts Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14863
- Zoro # G0112966
- UPC # 649123001558
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Power Cord Kit |
Fits Brand | Smartwasher |
Voltage | 110V |
Product Type | Power Cord Kit |
Compatible Parts Washer Manufacturer Model Number | 1004858 (14161) |
For Washer Type | Parts Washer |
Compatible with Brand | SmartWasher |
For Solution Base Type | Water-Based |
Description
Power Cord Kit, Product Type Power Cord Kit, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Compatible Parts Washer Grainger Part Number 19MY28, For Washer Type Parts Washer, For Solution Base Type Water-Based, Voltage 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT513)
- DEWALT Site Manager QR Code Tag, 2" L, PK100 (DCE051)
- DISCO Wht Nyln Moulding Clips 11mm Hole 10mm Stem PK15 (10769PK)
- GROTE Replacement Lens, Yellow (91583)
- SMARTWASHER Parts Washer, 25 gal.Drum, 55in.H (14742)
- SMARTWASHER Control Assembly, 110V (14856)
- SMARTWASHER Parts Washer, 25 gal.Tank, 42in.L (14741)
- SMARTWASHER Heater, 110V (14798)
- SMARTWASHER Heater Box Assembly, 110V (14862)
- SMARTWASHER Parts Washer Kit, 25 gal. (14757)
- SMARTWASHER Probe, 110/220V (14791)
- Smartwasher Parts Washers & Accessories