Shop All Parts Washers & Accessories
Smartwasher
Parts Washer Kit, 25 gal. Tank Capacity
Mfr # 1751314
Zoro # G7951354
product price: $4,157.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,157.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Load Capacity (Lb.) 1,000 lb
- Tank Width (In.) 27 in
- Tank Length (In.) 33 in
- Tank Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 1751314
- Zoro # G7951354
- UPC # 649123004320
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 27 in |
Tank Length (In.) | 33 in |
Tank Height (In.) | 8 in |
Nominal Tank Depth (In.) | 27 in |
Overall Length (In.) | 48 in |
Overall Width (In.) | 35 in |
Overall Height (In.) | 45 in |
Pump Size | 300 gph |
Tank Dimensions WxDxH | 33 in x 18 in x 8 in |
Tank Overall Height | 8 in |
Tank Overall Depth | 18 in |
Tank Overall Width | 33 in |
Overall Height | 49 in |
Overall Width | 48 in |
Overall Depth | 48 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 1,000 lb, Tank Overall Width 33 in, Tank Overall Depth 18 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- CTA MANUFACTURING SPARE TIRE TOOL - ORANGE (CTA4354)
- BROK Pin & Clip Swivel Lock 5/8" Dia (15932)
- VALEO VALEO PRODUCTS (24OE)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14754)
- SMARTWASHER Ball Valve Kit for Brush, 1/2 in. (14870)
- SMARTWASHER Parts Washer Cleaning Solution (14721)
- SMARTWASHER Heater Assembly, 110V (14855)
- SMARTWASHER Probe (14793)
- SMARTWASHER Heater Box Assembly, 110V (14862)
- WESTWARD Parts Washer, 20 Gal, L 28-13/64 x W 19 In (4KTV6)
- Smartwasher Parts Washers & Accessories