Shop All Parts Washers & Accessories
Smartwasher
Parts Washer Kit, 25 gal.
Mfr # 14760
Zoro # G7238379
product price: $3,748.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,748.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Load Capacity (Lb.) 500 lb
- Tank Width (In.) 30 in
- Tank Length (In.) 22 1/2 in
- Tank Height (In.) 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14760
- Zoro # G7238379
- UPC # 649123001237
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 30 in |
Tank Length (In.) | 22 1/2 in |
Tank Height (In.) | 32 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 47 in |
Overall Width (In.) | 38 in |
Overall Height (In.) | 42 in |
Pump Size | 300 gph |
Overall Depth | 47 in |
Tank Overall Width | 41 in |
Tank Overall Depth | 22 1/2 in |
Overall Height | 47 in |
Overall Width | 42 in |
Tank Overall Height | 8 in |
Tank Dimensions WxDxH | 41 in x 22 1/2 in x 8 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter, Standards CE Certified, ETL (UL/CSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTMD IREF J11, 65 Amp12 Volt, Bidirectional, 6Groove Pulley (12176N-6G)
- MAIN FILTER NORMAN 525 Replacement/Interchange Spin-On Filter (MF0058058)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40085)
- TIMKEN Tapered Roller Bearing Cone, 3578A (3578A)
- SMARTWASHER Mobile Parts Washer Kit, 15 gal. (14748)
- SMARTWASHER Ball Valve Kit for Nozzle, 1/2 in. (14869)
- SMARTWASHER Sink Fitting Kit (14876)
- SMARTWASHER Parts Washer, 500lb.Load (14710)
- SMARTWASHER Angled Brush, with Button (14844)
- SMARTWASHER Multi-Layer Filter, For Use With 5YK85 (FL4)
- OIL EATER Roll, Sonic Bonded, Universl, 30"x150 ft., M (AOA-BRM200-GREY)
- Smartwasher Parts Washers & Accessories