Shop All Parts Washers & Accessories
Smartwasher
Parts Washer Kit, 25 gal.
Mfr # 14759
Zoro # G7238570
product price: $3,218.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,218.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Load Capacity (Lb.) 500 lb
- Tank Width (In.) 30 in
- Tank Length (In.) 22 1/2 in
- Tank Height (In.) 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14759
- Zoro # G7238570
- UPC # 649123001015
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 30 in |
Tank Length (In.) | 22 1/2 in |
Tank Height (In.) | 32 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 47 in |
Overall Width (In.) | 38 in |
Overall Height (In.) | 42 in |
Pump Size | 300 gph |
Tank Overall Depth | 22 1/2 in |
Tank Dimensions WxDxH | 41 in x 22 1/2 in x 8 in |
Tank Overall Width | 41 in |
Overall Depth | 47 in |
Tank Overall Height | 8 in |
Overall Height | 47 in |
Overall Width | 42 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter, Standards CE Certified, ETL (UL/CSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Multi Use Transfer Pump, W1145 (W1145)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1-1/8In (C40-112(36))
- SUR&R A/C Hose, 5/16" Inside dia., 10 ft. L Blk (AC6H)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- SMARTWASHER Mobile HW Parts Washer Kit, 25 gal. (14770)
- SMARTWASHER Parts Washer Kit, 25 gal. Tank Capacity (1751314)
- SMARTWASHER Parts Washer, 15 gal., 300 GPH, HDPE, Mobile (14161)
- SMARTWASHER Parts Washer Kit, 25 gal. (14756)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14753)
- SMARTWASHER Bulkhead Fitting (14790)
- ZEP Parts Washer Door Closure, Brown (W38501)
- Smartwasher Parts Washers & Accessories