Shop All Parts Washers & Accessories
Smartwasher
Parts Washer Kit, 15 gal. Tank Capacity
Mfr # 1751310
Zoro # G7612719
product price: $3,015.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$3,015.99
Free 30-Day Returns
Key Features
- Tank Capacity 15 gal
- Load Capacity (Lb.) 400 lb
- Tank Width (In.) 23 in
- Tank Length (In.) 27 in
- Tank Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 1751310
- Zoro # G7612719
- UPC # 649123004283
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 23 in |
Tank Length (In.) | 27 in |
Tank Height (In.) | 8 in |
Nominal Tank Depth (In.) | 23 in |
Overall Length (In.) | 43 in |
Overall Width (In.) | 27 in |
Overall Height (In.) | 42 in |
Pump Size | 300 gph |
Tank Overall Height | 8 in |
Overall Height | 43 in |
Tank Overall Depth | 19 1/2 in |
Overall Depth | 43 in |
Tank Overall Width | 27 in |
Tank Dimensions WxDxH | 27 in x 19 1/2 in x 8 in |
Overall Width | 42 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 15 gal, Maximum Fluid Level 8 in, Load Capacity 400 lb, Tank Overall Width 27 in, Tank Overall Depth 19 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVISAFE Portable Navilight Tricolor 2NM w/Magnet Base (305-1)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- MEGUIARS WAX Aerosol Can, 2 Ounce, New Car Scent (G16402)
- GROTE LIGHTING BACK-UP LMP- CLR- US 45 SERIES- RECTANGU (62381)
- SMARTWASHER Heater Assembly, 110V (14855)
- SMARTWASHER Drain Basket, 3-1/2 in. (14263)
- SMARTWASHER Nozzle Kit (14221)
- SMARTWASHER GFCI Adapter 110V (1000072)
- SMARTWASHER Control Assembly, 110V (14856)
- SMARTWASHER Parts Washer, 25 gal.Drum, 55in.H (14742)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G202)
- Smartwasher Parts Washers & Accessories