Shop All Parts Washers & Accessories
This Product is Discontinued
Smartwasher
Parts Washer Cleaning Solution, 5 gal. (Discontinued)
Mfr # 14158
Zoro # G4247321
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 5 gal
- Removes Automotive Grease, Bearing Grease, Creosote, Crude Oil, Flux, Hydraulic Transmission Fluid, Motor Oil, Resin Products, Solder
- Size 5 gal
- For Use With SmartWasher Parts Washer
- Flash Point (F) Less Than 200 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14158
- Zoro # G4247321
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Container Size | 5 gal |
Size | 5 gal |
Details
Removes | Automotive Grease, Bearing Grease, Creosote, Crude Oil, Flux, Hydraulic Transmission Fluid, Motor Oil, Resin Products, Solder |
Item | Parts Washer Cleaning Solution |
For Use With | SmartWasher Parts Washer |
Flash Point (F) | Less Than 200 Degrees |
Type | Water Based |
Color | Light Yellow |
Standards | MIL-PRF-29602A, SCAQMD Compliant, Boeing D6-17487, AMS.1526B, NSF A1 Registered |
Green Environmental Attribute | Meets SCAQMD Requirements |
VOC Content Weight Percentage | 96.9 % |
For Material Type | Metals |
Contains Microbes | Does Not Contain Microbes |
VOC Content Weight | 17 g/L |
For Use on Material Group | Metals |
Cleaner Type | Degreaser |
Product Form | Liquid |
Base Type | Water |
Container Type | Jug |
Flash Point | 215.6 Degrees F |
Chemical Type | Siporpylene Glycol Methyl Ether, Surfactant Blend, Water |
Flammability | Nonflammable |
For Washer Type | Microbial Parts Washers |
Description
Parts Washer Cleaning Solution, Base Type Water, Removes Automotive Grease, Bearing Grease, Creosote, Crude Oil, Flux, Hydraulic Transmission Fluid, Motor Oil, Resin Products, Solder, For Material Type Metals, Flash Point 215.6 Degrees F, Container Size 5 gal, Product Form Liquid, Container Type Jug, Standards SARA, TSCA, Chemical Type Siporpylene Glycol Methyl Ether, Surfactant Blend, Water, Cleaner Type Degreaser, Color Light Yellow, Contains Microbes Does Not Contain Microbes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.