Smartwasher

Parts Washer Cleaning Solution


original price: $194.99
5% off
new price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Parts, Brake
  • Flash Point (F) None
  • Type Water Based
  • Standards NSF Certified
  • Container Size 5 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal
Size 5 gal

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, Resins, For Material Type Metals, Flash Point 200 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Pail, Standards NSF Certified, Chemical Type Surfactant Blend, Tetrapotassium Pyrophosphate, Water, Cleaner Type Cleaner, Color Clear, Contains Microbes Does Not Contain Microbes, Flammability Nonflammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.