Shop All Parts Washers & Accessories
Smartwasher
Parts Washer, 500lb.Load
Mfr # 14710
Zoro # G3361438
product price: $3,411.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,411.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Load Capacity (Lb.) 500 lb
- Tank Width (In.) 30 in
- Tank Length (In.) 22 1/2 in
- Nominal Tank Depth (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14710
- Zoro # G3361438
- UPC # 649123001077
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 30 in |
Tank Length (In.) | 22 1/2 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 42 in |
Overall Width (In.) | 48 in |
Overall Height (In.) | 47 in |
Pump Size | 300 gph |
Overall Height | 47 in |
Overall Width | 42 in |
Tank Overall Height | 8 in |
Overall Depth | 42 in |
Tank Overall Width | 41 in |
Tank Dimensions WxDxH | 41 in x 22 1/2 in x 8 in |
Tank Overall Depth | 22 1/2 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes (2) Brush Stations, Light Kit, Parts Basket, Standards CE Certified, ETL (UL/CSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Three-Stud Replacement Lamp, LH (53712)
- BUYERS PRODUCTS Clockwise Rotation Motor with Spline Output Shaft (M3400)
- THEXTON MANUFACTURING COIL-ON PLUG SPARK TESTER (TH458)
- INTEGRATED SUPPLY NETWORK Clore Jump-N-Carry 12/24V Jump Starter 3400 Peak Amps - JNC1224 (JNC1224)
- SMARTWASHER Parts Washer Cleaning Solution (14721)
- SMARTWASHER Ball Valve Kit, 1/2 in. (14867)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14751)
- SMARTWASHER Heater, 110V (14798)
- SMARTWASHER Heater Assembly, 110V (14855)
- SMARTWASHER Angled Brush, with Button (14844)
- GRAYMILLS Gas Spring (765-09631)
- Smartwasher Parts Washers & Accessories