Shop All Parts Washers & Accessories
Smartwasher
Parts Washer, 400 lb.Load
Mfr # 14740
Zoro # G3361410
product price: $2,704.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,704.99
Free 30-Day Returns
Key Features
- Tank Capacity 15 gal
- Load Capacity (Lb.) 400 lb
- Tank Width (In.) 23 in
- Tank Length (In.) 27 in
- Nominal Tank Depth (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14740
- Zoro # G3361410
- UPC # 649123001138
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 23 in |
Tank Length (In.) | 27 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 42 in |
Overall Width (In.) | 48 in |
Overall Height (In.) | 50 in |
Pump Size | 300 gph |
Tank Overall Depth | 19 1/2 in |
Tank Dimensions WxDxH | 27 in x 19 1/2 in x 8 in |
Overall Height | 43 in |
Overall Depth | 42 in |
Overall Width | 42 in |
Tank Overall Height | 8 in |
Tank Overall Width | 27 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 15 gal, Maximum Fluid Level 8 in, Load Capacity 400 lb, Tank Overall Width 27 in, Tank Overall Depth 19 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A112 (A112)
- AME Low Speed Air Buffer (AMN79610)
- ILC Replacement for Cummins 3016628 Alternator (WX-XH91-9)
- HALTEC Alcoa Drive 33mm Hub Kit (077188)
- SMARTWASHER Power Cord Kit, 110V, 12 ft. (14863)
- SMARTWASHER Pump Assembly, 110V (14285)
- SMARTWASHER Parts Washer Kit, 25 gal. (14762)
- SMARTWASHER Parts Washer Kit, 25 gal. Tank Capacity (1751314)
- SMARTWASHER Ball Valve Kit, 1/2 in. (14867)
- SMARTWASHER Heater Assembly, 110V (14855)
- WESTWARD Portable Parts Washer, 5 gal, Water Pump (45KE72)
- Smartwasher Parts Washers & Accessories