Shop All Parts Washers & Accessories
Smartwasher
Parts Washer, 25 gal.Drum, 55in.H
Mfr # 14742
Zoro # G3361395
product price: $3,884.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,884.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Load Capacity (Lb.) 1,000 lb
- Tank Width (In.) 27 in
- Tank Length (In.) 33 in
- Nominal Tank Depth (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14742
- Zoro # G3361395
- UPC # 649123001336
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 27 in |
Tank Length (In.) | 33 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 42 in |
Overall Width (In.) | 48 in |
Overall Height (In.) | 55 in |
Pump Size | 300 gph |
Overall Width | 48 in |
Overall Depth | 42 in |
Tank Overall Width | 33 in |
Tank Overall Height | 8 in |
Tank Dimensions WxDxH | 33 in x 18 in x 8 in |
Overall Height | 49 in |
Tank Overall Depth | 18 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 1,000 lb, Tank Overall Width 33 in, Tank Overall Depth 18 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 70-10 Numerous Applications Utility V-Belt, L438 (L438)
- A & I PRODUCTS Tedder Tooth 16" x7.7" x2.5" (A-PZ225)
- WAGO Connector, EA1 (887-952)
- R & R IMPORTS R & R Imports LP-C-GCU19 Grand Canyon University Lopes Metal License Plate (LP-C-GCU19)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14753)
- SMARTWASHER Control Box Assembly, 110V (14859)
- SMARTWASHER Sink Fitting Kit (14876)
- SMARTWASHER Drain Basket, 3-1/2 in. (14263)
- SMARTWASHER Ball Valve Kit for Nozzle, 1/2 in. (14869)
- SMARTWASHER Control Box Assembly (14857)
- ZEP Door Closure, Product Type Door Closure (PWP0087)
- Smartwasher Parts Washers & Accessories