Shop All Parts Washers & Accessories
Smartwasher
Parts Washer, 15 gal., 300 GPH, HDPE, Mobile
Mfr # 14161
Zoro # G0611619
product price: $2,637.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,637.99
Free 30-Day Returns
Key Features
- Tank Capacity 15 gal
- Load Capacity (Lb.) 400 lb
- Tank Width (In.) 23 in
- Tank Length (In.) 19 1/2 in
- Tank Height (In.) 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14161
- Zoro # G0611619
- UPC # 649123000834
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 23 in |
Tank Length (In.) | 19 1/2 in |
Tank Height (In.) | 27 1/2 in |
Nominal Tank Depth (In.) | 19.5 in |
Overall Length (In.) | 27 in |
Overall Width (In.) | 43 in |
Overall Height (In.) | 43 in |
Pump Size | 300 gph |
Overall Height | 43 in |
Overall Width | 42 in |
Tank Dimensions WxDxH | 27 in x 19 1/2 in x 8 in |
Overall Depth | 42 in |
Tank Overall Depth | 19 1/2 in |
Tank Overall Height | 8 in |
Tank Overall Width | 27 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 15 gal, Maximum Fluid Level 19 1/2 in, Load Capacity 400 lb, Tank Overall Width 27 in, Tank Overall Depth 19 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Adjustable Thermostat, Flow Control Timer, Mobile Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 1 1/4" Square Rail Mount (243-BK)
- 3M Conspicuity Tape (983-32-7)
- BUYERS PRODUCTS Lockable Trimmer Rack, 100 lb. (LT13)
- PULLRITE 16K ISR SUPERGLIDE HITCH FITS INDUSTRY STANDARD RAILS 14IN AUTO SLIDE- (2700)
- SMARTWASHER Parts Washer Kit, 15 gal. Tank Capacity (1751310)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14751)
- SMARTWASHER Nozzle Kit (14269)
- SMARTWASHER Parts Washer, 500lb.Load (14710)
- SMARTWASHER Parts Washer Kit, 25 gal. (14759)
- SMARTWASHER Brush Assembly, with 2 ft. Hose (14217)
- SMARTWASHER Parts Washer Cleaning Solution (14722)
- Smartwasher Parts Washers & Accessories