Shop All Parts Washers & Accessories
Smartwasher
Neutralizer, 4 oz.
Mfr # 14132
Zoro # G0113255
Sold in multiples of 4 for $179.96
$179.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 14145
- Type Green Apple Scented
- Fits Brand Smartwasher
- Removes Odor Neutralizer
- Color Light Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smartwasher
- MFR # 14132
- Zoro # G0113255
- UPC # 649123000865
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Container Size | 4 fl oz |
Details
Item | Parts Washer Cleaner |
For Use With Mfr. Model Number | 14145 |
Type | Green Apple Scented |
Fits Brand | Smartwasher |
Removes | Odor Neutralizer |
Color | Light Yellow |
Standards | CERCLA, TSCA |
Product Form | Liquid |
Temp Range | 105 Degrees F |
VOC Content Weight Percentage | 75 % |
Minimum Operating Temperature | 105 Degrees F |
Flash Point | 183.2 Degrees F |
Container Type | Bottle |
For Washer Type | Microbial Parts Washers |
Base Type | Water |
Series | Odor Neutralizer |
VOC Content Weight | 29.8 g/L |
Cleaner Type | Odor Neutralizer |
Chemical Type | 2-Phenylethanol, 2,4-Dimethylcyclohex-3-Ene-1-Carba Ldehyde, Alpha-Terpineol, Amyl Cinnamal, Citral, D-Limonene, Diethyl Malonate, Dipropylene Glycol, Geraniol, Isononyl Acetate, Linalool |
Fragrance | Apple |
For Use on Material Group | Metals |
Compatible Parts Washer Manufacturer Model Number | 14145 |
Description
Parts Washer Cleaner, Base Type Water, Removes Odor Neutralizer, For Material Type Not Applicable, Flash Point 183.2 Degrees F, Container Size 4 fl oz, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Bottle, Standards CERCLA, TSCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 6 Blade 23" x23" x3" (A-AR48871)
- A & I PRODUCTS Pag 100 Oil 6" x2.5" x1.5" (A-520-6902)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT273 (ACT273)
- GEARWRENCH 6 & 12 Volt Low Voltage Circuit Tester (129D)
- SMARTWASHER Angled Brush, with Button (14844)
- SMARTWASHER Parts Washer Kit, 15 gal. Tank Capacity (1751310)
- SMARTWASHER Parts Washer Kit, 25 gal. (14765)
- SMARTWASHER Multi-Layer Filter, For Use With 5YK85 (FL4)
- SMARTWASHER Mat Support Grid (14240)
- SMARTWASHER Parts Washer Kit, 25 gal. Tank Capacity (1751314)
- ADVANCED DISTRIBUTION SERVICES PARTS WASHER SOLVENT-5 GAL BUCKET (BE5-PWS)
- Smartwasher Parts Washers & Accessories