Shop All Automotive Tool Parts
Smartwasher
Heater Box Assembly, 1250-HTRBX
Mfr # 14788
Zoro # G5114229
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number 14144, 14145, 14161, 14162, 14710, 14711
- Compatible with Brand SmartWasher
- Product Type Enclosure
- For Washer Type Parts Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 14788
- Zoro # G5114229
- UPC # 649123002333
- Country of Origin United States
- Category Automotive Tool Parts
Details
Item | Heater Box Assembly |
Fits Brand | Smartwasher |
For Use With Mfr. Model Number | 14144, 14145, 14161, 14162, 14710, 14711 |
Compatible with Brand | SmartWasher |
Product Type | Enclosure |
For Washer Type | Parts Washer |
For Solution Base Type | Water-Based |
Compatible Parts Washer Manufacturer Model Number | 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710) |
Color | Black |
Description
Heater Box Assembly, Product Type Enclosure, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 45TV47, 5YK85, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Stop/Turn/Tail Plug, 16 Gauge Gpt Wire, Right Angle Pl-3, Fit N Forget S.S. Plug, 8.5 In. (94768)
- CRESCENT JOBOX 61" Aluminum Fullsize Truck Chest (PAH1420000)
- CRC Natural Degreaser, Citrus-Based, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, C1 (14005)
- SK HAND TOOLS 3/8 in Drive Spark Plug Socket Set, Metric, SAE (4499)
- SMARTWASHER Repair Kit, 4675-SWREP-12 (14884)
- SMARTWASHER Fuse, 110V, 10A (14794)
- SMARTWASHER Clamp, 1/2 in. (14262)
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- SMARTWASHER Fasade Divider Trim Oil Rubbed Bronze PK5 (14826)
- SMARTWASHER Heater Assembly, 4141-HBASY-110 (14860)
- MARADYNE Defrost Kit, 2 in. Flex Hose (MFA126)
- Smartwasher Automotive Tool Parts