Shop All Parts Washers & Accessories
Smartwasher
GFCI Adapter 110V
Mfr # 1000072
Zoro # G9352251
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Accessory Type GFCI Adapter 110V
- For Solution Base Type Water-Based
- Compatible with Brand SmartWasher
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smartwasher
- MFR # 1000072
- Zoro # G9352251
- UPC # 649123004221
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Adapter |
Color | Yellow |
Accessory Type | GFCI Adapter 110V |
For Solution Base Type | Water-Based |
Compatible with Brand | SmartWasher |
Voltage | 110V |
Product Type | Adapter |
For Use With Mfr. Model Number | 14145, 14144, 14161, 14162, 14710 |
Compatible Parts Washer Manufacturer Model Number | 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710) |
For Washer Type | Parts Washer |
Description
Adapter, Product Type Adapter, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 5YK85, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Yellow, Voltage 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fan Belt For Toro 17-44Hxl And Xl Series 1996-2003 (265-692)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 88 Inch Width (554270156)
- WALKER EXHAUST Exhaust Intermediate Pipe, 41806 (41806)
- A & I PRODUCTS Work Lamp, E-Series LED, Flood, Rectangle 7" x3.5" x3.5" (A-WL30E)
- SMARTWASHER Parts Washer, 25 gal.Drum, 55in.H (14742)
- SMARTWASHER Mobile HW Parts Washer Kit, 25 gal. (14770)
- SMARTWASHER Parts Washer Kit, 25 gal. (14760)
- SMARTWASHER Cleaning Solution, Industrial Grade, 5 Gal (14148)
- SMARTWASHER Parts Washer Cleaning Solution, 8 oz. (14131)
- SMARTWASHER Mobile HW Parts Washer Kit, 25 gal. (14768)
- CTA MANUFACTURING Handle Only For Parts Wash Brush (9990H)
- Smartwasher Parts Washers & Accessories